0
1
2
3
4
5
6
7
8
9
10
11

Baridi 18 Bottle Wine Fridge Cooler & Touch Control LED Light Stainless Steel

Order Code: ZT3930656S

£289.99 Inc VAT (20%)


Description

Attractive tempered mirror glass door helps to reflect UV light and protect your wine while letting you see the contents at a glance. Range between 5-18°C, controlled by touch screen controls. Compressor cooling technology with an automatic defrost feature to make this unit as easy as possible to use. At a low 42dB this fridge is suitable for placing under counter or looks great on top of a kitchen counter. Annual energy consumption 120 KWh/a. Removable stylish wooden shelves made of beech with space for up to 18 bottles of wine. Accommodates Max. Bottle Height: 330mm. Dimensions (W x D x H) - 345 x 450 x 770mm.
• SLEEK & STYLISH DESIGN - Attractive tempered mirror glass door helps to reflect UV light and protect your wine while letting you see the contents at a glance.
• LOW TEMPERATURE - Range between 5-18°C, controlled by touch screen controls. Compressor cooling technology with an automatic defrost feature to make this unit as easy as possible to use.
• QUIET EFFICIENCY - At a low 42dB this fridge is suitable for placing under counter or looks great on top of a kitchen counter. Annual energy consumption 120 KWh/a.
• FLEXIBLE STORAGE - Removable stylish wooden shelves made of beech with space for up to 18 bottles of wine.
• MAX. BOTTLE HEIGHT - 330mm.
• DIMENSIONS (W x D x H) - 345 x 450 x 770mm.

*Please note this product will not reach a higher temperature than the ambient temperature of the room.

See full description
Specifications for Baridi 18 Bottle Wine Fridge Cooler & Touch Control LED Light Stainless Steel
  • MFR Part No.
    DH29
  • Noise Level
    43dBA
  • Capacity
    16 Bottles
  • Frequency
    50Hz
  • Temperature Range
    5-18°C
  • Weight
    19.51kg
  • Energy Rating
    G
  • Voltage
    220-240V
  • Depth
    45cm
  • Width
    34.5cm
  • Height
    77cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome