0
1
2
3
4
5
6
7
8
9
10
11
12
13

Baridi 60cm Dual Zone Wine Cooler and Drinks Fridge 40 Bottle/120 Can Under Counter/Freestanding

Order Code: ZT3613247S

£729.99 Inc VAT (20%)


Description

Baridi 60cm Dual Zone Wine Cooler and Drinks Fridge 40 Bottle/120 Can Under Counter/Freestanding
• Add style to your kitchen with this 60cm, dual zone wine cooler. The two-door design and 40 bottle capacity make a perfect addition to any kitchen.
• Fits under standard height worktops, and in standard 60cm unit spaces. The bottom of the doors align with the bottom of cabinets 0for an integrated appearance.
• Dual cooling zones with digital temperature control between 5-20°C allowing you to chill up to 40 bottles of wine to the perfect temperature.
• Stylish stainless steel door handle, wooden shelves and internal LED light keeps this modern unit looking fresh.
• Super quiet compressor cooling with a noise level of just 41dB, combined with double glazed glass results in a whisper quiet wine cooler.
• Product Dimensions (W x D x H) : 595 x 570 x 825mm.
• Model No. DH96

See full description
Specifications for Baridi 60cm Dual Zone Wine Cooler and Drinks Fridge 40 Bottle/120 Can Under Counter/Freestanding
  • Noise Level
    41dBA
  • Frequency
    50Hz
  • MFR Part No.
    DH96
  • Weight
    42.8kg
  • Capacity
    40 Bottles
  • Temperature Range
    5 - 20°C
  • Height
    82.5cm
  • Depth
    57cm
  • Voltage
    230V
  • Energy Rating
    G
  • Width
    59.5cm