0
1
2
3
4
5
6
7
8
9
10

Baridi 70L Under Counter Drinks/Beer & Wine Cooler Fridge Retro Style Black

Order Code: ZT3930499S

£269.99 Inc VAT (20%)


Description

The 70L retro drinks fridge features a charming vintage design that adds a touch of nostalgia to any space. With a spacious 70-litre capacity, this drinks fridge provides ample storage for a variety of beverages, ensuring all your favourite drinks are kept chilled and easily accessible. Powered by a compressor, the fridge offers a temperature range of 0 - 10°C (32 - 50°F) The compressor-driven cooling technology not only maintains a consistent temperature but also emphasizes energy efficiency. By optimizing cooling performance, this fridge minimizes energy consumption, helping you save on energy bills while being environmentally conscious. The fridge features adjustable shelving and interior lighting to facilitate convenient organization and access to your drinks.
• VINTAGE DESIGN - The 70L retro drinks fridge features a charming vintage design that adds a touch of nostalgia to any space.
• LARGE CAPACITY - With a spacious 70-litre capacity, this drinks fridge provides ample storage for a variety of beverages, ensuring all your favourite drinks are kept chilled and easily accessible.
• PRECISE TEMPERATURE CONTROL - Powered by a compressor, the fridge offers a temperature range of 0 - 10°C (32 - 50°F) .
• ENERGY EFFICIENT - The compressor-driven cooling technology not only maintains a consistent temperature but also emphasizes energy efficiency. By optimizing cooling performance, this fridge minimizes energy consumption, helping you save on energy bills while being environmentally conscious.
• CONVENIENT ORGANISATION - The fridge features adjustable shelving and interior lighting to facilitate convenient organization and access to your drinks.

See full description
Specifications for Baridi 70L Under Counter Drinks/Beer & Wine Cooler Fridge Retro Style Black
  • Frequency
    50Hz
  • Capacity
    70L
  • Weight
    24.8kg
  • Temperature Range
    0 - 10°C
  • Noise Level
    39dBA
  • MFR Part No.
    DH222
  • Depth
    47.5cm
  • Voltage
    220 - 240V
  • Width
    44cm
  • Energy Rating
    E
  • Height
    68cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome