0
1

Fault Detection, for Electronics, 400ML

Order Code: ZT1199351X

£23.49 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Ambersil Freezer Spray is a versatile rapid cooling agent designed for fault finding in electronic components, cooling thermally sensitive parts during soldering or calibration, and instant fault detection on printed circuit boards, transistors, resistors, and condensers. By spraying directly onto the suspect component, users can confirm defects, facilitating efficient replacements. This spray is also useful for shrink fitting metal assemblies and aiding the removal of hard, sticky substances like chewing gum. Ambersil Freezer Spray is a valuable tool for electronics maintenance, repair, and various industrial applications.

Features and Benefits
• Rapidly reduces component temperature by up to -50°C
• Non-flammable
• Non-toxic
• Completely odourless
• Can be used to cool thermally sensitive parts during soldering or calibration
• Size: 400ml

Typical Applications
• Electronic equipment
• Printed circuit boards
• Transistors
• Resistors
• Condensers
• Intermittent dry joint connectors

Approvals
• Rail Approved product (007/020505)

See full description
Specifications for Fault Detection, for Electronics, 400ML
  • Standards Met
    IATA approved
    DOT certified
    IMDG certified
    ASTM E-681
    ISO 10156
    GHS certified
  • Size
    400ml
  • For Use On
    Transistors
    Resistors
    Pcbs
    Intermittent Dry Joints
    Condensers
  • Product Type
    Freezer Spray
  • Container Type
    Aerosol
  • MFR Part No.
    33182-AA
  • Features
    Non-Flammable
    Low Toxicity
    Slight Ethereal Odour
  • Series
    Freezer/2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome