Freezer Gloves One Piece Back Yellow - Pack of 10

Order Code: ZT1180600P

£49.99 Inc VAT (20%)


Description

Full grain soft cowhide leather, Gun pattern design. Elasticated cuff with integral vein patch, Fully cotton fleece lined, Robust hard wearing, multi purpose glove ideal for low temperature working. ,GLOVE IS SIZE L/9,, EN388: 2003 , Level 2 - Abrasion, Level 1 - Cut Resistance, Level 4 - Tear Resistance, Level 3 - Puncture

Specifications for Freezer Gloves One Piece Back Yellow - Pack of 10
  • MFR Part No.
    FGIMPN
  • Colour
    Yellow
  • Length
    660mm
  • Weight
    2kg
  • Width
    279mm
  • Height
    203mm