Freezer Undercounter Black - 78L

Order Code: ZT5537977S

£739.99 Inc VAT (20%)


Description

Great for long-term storage of meats boxed meals or desserts the freezer offers generous internal capacity and simple user-friendly operation. Features lockable door for added security. Product features Capacity 78Ltr Dimensions 855(H) x 600(W) x 595(D)mm Dimensions - insulation 60mm Material Painted Steel Refrigerant R600a / 60g Temperature Range -25°C to -10°C Voltage 230V Warranty 1 Year Weight 45kg Energy Rating A Colour Black Five Year Electricity Cost £332.15 - based on £0.13 per unit Rear castors for easy positioning Magnetic door seal gasket can be replaced without any tools Self-closing door from 90° 2 fixed shelves Secure lockable door Electronic controller with digital display Easy-clean interior

See full description
Specifications for Freezer Undercounter Black - 78L
  • Colour
    Black
  • Weight
    45kg
  • Capacity
    78L
  • Voltage
    230V
  • Product Type
    Freezer Undercounter
  • Material
    Painted Steel
  • Energy Rating
    A
  • Insulation Thickness
    60mm