Fridge Freezer Counter Double Drawer 4xGN

Order Code: ZT5537915S

£2,699.99 Inc VAT (20%)


Description

Product features Capacity 4 x 1/1GN Dimensions 870(H) x 905(W) x 700(D)mm Material Stainless Steel Power Type 460W Refrigerant R290 / 140g Temperature Range -20°C to 17°C Voltage 230V Weight 113kg Energy Rating D Warranty RBD 2 Years On-Site Parts & Labour Five Year Electricity Cost £1463.60 - based on £0.13 per unit Double drawers fit 2 x 1/1GN per drawer Easy-clean construction User-friendly digital temperature controls and display Heavy duty stainless steel drawers with 50kg loading capacity Sturdy lockable castors allow easy positioning Automatic defrost Fan assisted cooling ensures rapid temperature recovery Independently controlled drawers Ambient temperature range: 16°C to 32°C

See full description
Specifications for Fridge Freezer Counter Double Drawer 4xGN
  • Energy Rating
    D
  • Product Type
    Fridge Freezer
  • Weight
    113kg
  • Voltage
    230V
  • Material
    Stainless Steel