G-series 850mm Triple Door Back Bar Cooler Solid Door 320L

Order Code: ZT4863927S

£1,181.20 Inc VAT (20%)


Description

Expand your chilled storage capacity with the Polar triple door back bar cooler. With its stylish black design and solid doors, the fridge doesn't just look great - it's an energy-saving option for keeping your most accessed drinks and ingredients cool whilst reducing running costs too. Cooling is highly effective as powerful fans circulate air around the interior - ensuring the contents are kept at the perfect serving temperature, even when the doors are being opened regularly as part of a busy service. Operation is easy too, as simple digital controls allow real-time temperature adjustment and monitoring, even when the door is closed. Whether it's installed in a hotel, bar, pub or club, the Polar G-Series back bar cooler is a great choice for reliable, high capacity storage. Easy to use, clean and maintain. Polar G-Series bar display refrigeration is designed for everyday professional use in demanding environments. With hard-wearing components and strong commercial construction, choose G-Series if you expect to be accessing the unit frequently.

See full description
Specifications for G-series 850mm Triple Door Back Bar Cooler Solid Door 320L
  • Capacity
    320L
  • Type
    Back Bar Cooler
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome