G-Series Counter Freezer Single Door 88L GN 1/1

Order Code: ZT4859746S

£1,104.17 Inc VAT (20%)


Description

Give your kitchen a space-saving upgrade with the 2-in-1 counter freezer from Polar. Designed to make the preparation of sandwiches, salads or smoothies easier, the freezer ensures you've got both storage and workspace in the same versatile unit, helping to improve kitchen efficiency and safety. With 72 litres of easy-access frozen storage, there's plenty of frozen storage space for your most popular ingredients. And thanks to the powerful fan-assisted cooling system, the Polar freezer is able to keep consistent, low temperatures even when the doors are constantly being opened in busy commercial kitchens. The freezer also features a clear and easy-to-use digital controller that gives you complete control over the internal temperature - essential for keeping food waste down. Easy to use, clean and maintain. Polar G-Series kitchen refrigeration is designed for everyday commercial use in demanding professional environments. With strong commercial construction and hard-working compressors, choose G-Series refrigeration if you need a long-lasting, hard-working unit which will be accessed frequently. The G-Series range excels in conditions up to 32C.

See full description
Specifications for G-Series Counter Freezer Single Door 88L GN 1/1
  • Product Type
    Counter Freezer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome