G-Series Double Door Slimline Freezer 960L

Order Code: ZT4868770S

£2,699.99 Inc VAT (20%)


Description

The Polar Refrigeration G-Series slimline double door freezer is perfect for kitchens with limited space. Featuring a precise digital temperature controller and robust lockable doors, your stock is kept both secure and at the correct temperature. The stainless steel and aluminium construction combined with the robust castors ensure that the freezer is simple to position and clean. For added efficiency, the 60mm insulation and self closing doors prevent heat loss - not only helping the environment, but reducing running costs too. Polar G-Series kitchen refrigeration is designed for everyday commercial use in demanding professional environments. With strong commercial construction and hard-working compressors, choose G-Series refrigeration if you need a long-lasting, hard-working unit which will be accessed frequently. The G-Series range excels in conditions up to 32C.

See full description
Specifications for G-Series Double Door Slimline Freezer 960L
  • Capacity
    960L
  • Insulation Thickness
    60mm
  • Door Type
    Double Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome