G-Series Upright Double Stable Door Gastro Freezer 1200L

Order Code: ZT4851346S

£2,824.62 Inc VAT (20%)


Description

Ideal for larger kitchens, the Polar G-Series double stable door commercial freezer allows you to reliably store large quantities of ingredients whilst also offering efficient, effective everyday operation. Able to easily accommodate up to 20 double size (2/1) gastronorm trays, you can quickly transfer trays between appliances to save time, whilst the handy stable door functionality ensures more cold air is kept in the unit in comparison to full door models - substantially reducing running costs. Robust stainless steel construction adds strength and makes the freezer simple to clean. Polar G-Series kitchen refrigeration is designed for everyday commercial use in demanding professional environments. With strong commercial construction and hard-working compressors, choose G-Series refrigeration if you need a long-lasting, hard-working unit which will be accessed frequently. The G-Series range excels in conditions up to 32C.

See full description
Specifications for G-Series Upright Double Stable Door Gastro Freezer 1200L
  • Material
    Stainless Steel
  • Capacity
    1200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome