G-Series Upright Stable Door Gastro Freezer 600L

Order Code: ZT4851123S

£1,999.99 Inc VAT (20%)


Description

A high quality professional freezer, the Polar G-Series single door upright with stable door allows you to save energy and money by using the latest freezer efficiency improvements. Highly versatile double size gastronorm compatibility ensures food can be easily transferred between appliances to save you time, whilst the fully automatic controller ensures you have constant, precise regulation of the internal freezer temperature. Featuring a digital display, this freezer provides clear and simple temperature readings that allow you to monitor your frozen goods. The freezer also features heavy-duty castors, enabling effortless positioning for installation or cleaning. In addition, the stainless steel construction provides excellent durability, whilst allowing for easy cleaning and disinfection - cutting-down on replacement or repair costs, whilst reducing the risk of injury or illness. Polar G-Series kitchen refrigeration is designed for everyday commercial use in demanding professional environments. With strong commercial construction and hard-working compressors, choose G-Series refrigeration if you need a long-lasting, hard-working unit which will be accessed frequently. The G-Series range excels in conditions up to 32C.

See full description
Specifications for G-Series Upright Stable Door Gastro Freezer 600L
  • Capacity
    600L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome