G-Series Upright Stable Door Gastro Fridge 600L

Order Code: ZT4851196S

£1,733.28 Inc VAT (20%)


Description

The Polar G-Series gastro refrigerator is the ideal commercial fridge if you're looking for professional performance alongside impressive reliability and energy efficiency. With lockable stable doors, you can choose to open only the section you need, meaning the fridge retains temperature more efficiently than full-door versions. The powerful cooling system provides reliable refrigeration around the entire unit, ensuring that all produce is kept at precise temperatures, reducing food waste. Double size (2/1) gastronorm tray compatibility adds convenience, allowing you to transfer up to ten entire double trays of ingredients between appliances to save time. For precision, the fridge also includes a fully automatic controller with constant digital temperature display, so you'll always be able to monitor the internal temperature without opening the doors. Easy to use, clean and maintain. Polar G-Series kitchen refrigeration is designed for everyday commercial use in demanding professional environments. With strong commercial construction and hard-working compressors, choose G-Series refrigeration if you need a long-lasting, hard-working unit which will be accessed frequently. The G-Series range excels in conditions up to 32C.

See full description
Specifications for G-Series Upright Stable Door Gastro Fridge 600L
  • Capacity
    600L
  • Product Type
    Gastro Fridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome