Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Freezers
Liebherr GGU1500 Premium Freezer Under bench -9 to -26C 143L EACH
By Liebherr
Order Code:
ZT1272628S
£1,339.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
1339.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/freezers/liebherr-ggu1500-premium-freezer-under-bench-9-to-26c-143l-each/p/ZT1272628S
Add to quotation
View all Freezers
Description
GGU 1500 Underbench Freezer
Specifications
Technical Information
Specifications for Liebherr GGU1500 Premium Freezer Under bench -9 to -26C 143L EACH
Pack Size
Each
Product Code
REF1730
Product Type
Freezers
Type
Underbench
Capacity
143L
Temperature Range
9 to -26°C
Dimensions (W x D x H)
600 x 615 x 830mm
Weight
40kg