Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Freezers
PolarSafe Polypropylene Freezer Box 50mL Holds 16 Tubes 146 x 146 x124mm Orange PK2
By Argos Technologies
Order Code:
ZT1250413S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/freezers/polarsafe-polypropylene-freezer-box-50ml-holds-16-tubes-146-x-146-x124mm-orange-pk2/p/ZT1250413S
Add to quotation
View all Freezers
Description
PP Freezer Box 50mL Holds 16 Tubes Orange
Tags:
#BulkDiscount
Specifications
Specifications for PolarSafe Polypropylene Freezer Box 50mL Holds 16 Tubes 146 x 146 x124mm Orange PK2
Pack Size
2
Product Code
ARG1614
Colour
Orange
Capacity
50ml
Material
Polypropylene