Room Care R8 Descaler Ready to Use 750ml

Order Code: ZT4853097S

£17.99 Inc VAT (20%)


Description

Incredibly versatile and effective, this 750ml Diversey Room Care R8 descaler ready-to-use bottle is a must-have for any hotel, B&B or hostel. Featuring a citric acid-based formulation, this solution will quickly eliminate limescale deposits in your guestroom kettles. In doing so, it will help to extend the life of your appliances and prevent limescale deposits from affecting the taste of your water. The specially formulated solution means this descaler can also be used neat to remove limescale build-ups on your shower heads and taps. This will keep your washroom facilities looking sparklingly clean and shiny at all times. The colour-coded labelling and solution makes this descaler easy to identify. This will help to make sure your cleaning staff always use the correct chemical for each task. Please Note: Keep your trigger spray heads! There is currently an industry-wide shortage of trigger spray heads. This product will only include two bottle with a trigger spray head and four with a screw top, for you to reuse the trigger spray head when needed.

See full description
Specifications for Room Care R8 Descaler Ready to Use 750ml
  • Volume
    750ml
  • Product Type
    Descaler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome