Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Freezers
Service Freezer 382L Solid Door Cabinet EACH
By Liebherr
Order Code:
ZT1272753S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
1799.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/freezers/service-freezer-382l-solid-door-cabinet-each/p/ZT1272753S
Add to quotation
View all Freezers
Description
Service Freezer 382L Solid Door Cabinet
Specifications
Specifications for Service Freezer 382L Solid Door Cabinet EACH
Product Code
REF2105
Pack Size
Each
Product Type
Freezers
Capacity
382L
Type
Upright
Colour
White
Frequency
50Hz
Dimensions (W x D x H)
597 x 680 x 1900mm
Weight
80kg
Temperature Range
14 to -28°C
Voltage
220 - 240V