Sure Washroom Cleaner and Descaler Concentrate 1L

Order Code: ZT4853174S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Clean your washroom surfaces effectively, sustainably and safely with this 1Ltr Diversey SURE washroom cleaner and descaler concentrate bottle. This cleaner and descaler is made entirely from renewable, plant-based ingredients, meaning it contains no hazardous ingredients and is 100% biodegradable. As such, it won't harm the environment as it breaks down and will ensure your staff are protected against potentially harmful substances when cleaning. Not only kind to the planet, this cleaner is specially formulated to tackle dirt, grime and limescale deposits on all of the water-resistant surfaces in your washrooms. This will make it easy for you to keep your washrooms spotlessly clean and of the highest possible hygiene standards. As this chemical is a concentrated formula, it enables cost-saving dispensing to give you huge financial savings in the long run. The concentrated formula also means less packaging waste is generated, helping to reduce the amount of plastic you waste.

See full description
Specifications for Sure Washroom Cleaner and Descaler Concentrate 1L
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome