U-Series Energy Efficient Double Door Upright Refrigerator 1400L

Order Code: ZT4875060S

£3,799.99 Inc VAT (20%)


Description

With a vast 1400 litre capacity (980Ltr usable), the Polar U-Series upright double door refrigerator offers the ideal solution for restaurants looking to store huge amounts of ingredients with minimal power consumption. Rated climate class 5, the fridge provides impressive cooling performance - even in hot professional kitchens up to 40C, the Polar delivers reliable no-nonsense storage. And with an A efficiency rating, the fridge offers significant long-term savings on running costs, as well as minimising environmental impact. Powerful forced air cooling ensures consistent temperatures throughout the cabinet - even when the doors are being opened regularly. And thanks to the internal energy-efficient LED lighting, it's easy to monitor your stock levels without having to pull everything out. The U-Series refrigerator has stainless steel construction inside and out, and features pressed stainless steel side panels eliminating the need for extra shelf runners. With 52 shelf positions at 5cm intervals, the fridge maximises your storage flexibility. And for further convenience, 1/1 or 2/1 sized gastronorm trays can be hung on the runners without the need for extra shelves. For security, the refrigerator's double doors are lockable, and thanks to heavy-duty castors, positioning the Polar U-Series fridge for cleaning becomes a breeze.

See full description
Specifications for U-Series Energy Efficient Double Door Upright Refrigerator 1400L
  • Material
    Stainless Steel
  • Product Type
    Upright Refrigerator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome