U-Series Energy Efficient Single Door Upright Refrigerator 700L

Order Code: ZT4874814S

£2,567.83 Inc VAT (20%)


Description

With a generous 700 litre capacity (490Ltr usable), the Polar U-Series upright refrigerator offers the ideal solution for restaurants looking to store large amounts of ingredients with minimal power consumption. Rated climate class 5, the fridge provides impressive cooling performance - even in hot professional kitchens up to 40C, the Polar delivers reliable no-nonsense storage. And with an A efficiency rating, the fridge offers significant long-term savings on running costs, as well as minimising environmental impact. Powerful forced air cooling ensures consistent temperatures throughout the cabinet - even when the door is being opened regularly. And thanks to the internal energy-efficient LED lighting, it's easy to monitor your stock levels without having to pull everything out. The U-Series refrigerator has stainless steel construction inside and out, and features pressed stainless steel side panels eliminating the need for extra shelf runners. With 26 shelf positions at 5cm intervals, the fridge maximises your storage flexibility. And for further convenience, full sized 1/1 or double sized 2/1 gastronorm trays can be hung on the runners without the need for extra shelves. For security, the refrigerator's single door is lockable, and thanks to heavy-duty castors, positioning the Polar U-Series fridge for cleaning becomes a breeze.

See full description
Specifications for U-Series Energy Efficient Single Door Upright Refrigerator 700L
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome