U-Series Triple Door Counter Freezer 417L

Order Code: ZT4864846S

£2,199.99 Inc VAT (20%)


Description

With a generous 417 litres of storage spread across three solid doors, the Polar U-Series counter freezer is perfect for high demand professional kitchens. Clever design features ensure everyday user friendly operation. For example, each door has a removable door seal for simple cleaning. The front panel also has easy access to the air filter - no need to move the freezer to clean. Built-in digital controls make temperature regulation easy too, whilst the stainless steel worktop itself is an excellent position for food prep. Alternatively, it's more than sturdy enough for positioning small appliances like countertop blast chillers, sous vide machines or microwaves. Polar U-Series is the pinnacle of the Polar kitchen refrigeration range, designed to reliably store your most valuable produce. Built to the highest commercial specifications, these units feature powerful forced air cooling - perfect for reducing food waste whilst conserving food taste. If you expect to access the unit very frequently, Polar U-Series refrigeration reliably keeps a consistently cool temperature, even in conditions up to 43C.

See full description
Specifications for U-Series Triple Door Counter Freezer 417L
  • Number of Doors
    3
  • Product Type
    Counter Freezer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome