U-Series Undercounter Fish Fridge

Order Code: ZT4880591S

£1,309.58 Inc VAT (20%)


Description

The Polar U-Series undercounter fish fridge is a compact solution for any kitchen or retail site which needs to safely store seafood. With three sturdy plastic fish trays and stainless steel perforated grids, the fridge offers the reliable storage and ensures fish is kept at the perfect temperature, whilst being kept completely separate from your other ingredients. The clever design of the fridge reduces build-up of liquid during storage of the fish, effectively keeping seafood stored in ideal conditions for extended periods. The fridge also features a handy electric defrost function too, so there's no chance of ice build-up which could damage the contents or prevent the fridge from keeping a consistent temperature. Easy to use, clean and maintain. Polar U-Series is the pinnacle of the Polar Kitchen Refrigeration range, designed to reliably store your most valuable produce. Built to the highest commercial specifications, these units feature powerful forced air cooling - perfect for reducing food waste whilst conserving food taste. If you expect to access the unit very frequently, Polar U-Series refrigeration reliably keeps a consistently cool temperature, even in conditions up to 43C

See full description
Specifications for U-Series Undercounter Fish Fridge
  • Material
    Stainless Steel
  • Product Type
    Undercounter Fish Fridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome