U-Series Upright Freezer 650L

Order Code: ZT4879515S

£2,246.86 Inc VAT (20%)


Description

The Polar U-Series single door freezer is a superb solution if you have a hot, busy commercial kitchen. Designed to outperform even when ambient temperatures reach up to 43C, the freezer effectively keeps up to 404 litres of food perfectly frozen across the three adjustable anti-tilt shelves. Freezer performance is boosted by powerful and intelligent forced air distribution, ensuring every part of the freezer is rapidly cooled - even when the door is accessed regularly. For efficiency, the freezer is fitted with a self closing door (from 90) and a full 70mm of high quality insulation - both of which help to reduce running costs significantly. For further efficiency, the freezer also has an automatic electronic defrost function, ensuring that all the components are kept frost and condensation free and working effectively. Cleaning is also easy, thanks to robust castors and stainless steel construction, in and out. Whether this is the primary freezer in your kitchen or simply vital extra storage capacity, the Polar is an excellent choice. Polar U-Series is the pinnacle of the Polar kitchen refrigeration range, designed to reliably store your most valuable produce. Built to the highest commercial specifications, these units feature powerful forced air cooling - perfect for reducing food waste whilst conserving food taste. If you expect to access the unit very frequently, Polar U-Series refrigeration reliably keeps a consistently cool temperature, even in conditions up to 43C.

See full description
Specifications for U-Series Upright Freezer 650L
  • Capacity
    650L
  • Product Type
    Upright Freezer
  • Insulation Thickness
    70mm
  • No. of Shelves
    3
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome