U-Series Upright Fridge 650L

Order Code: ZT4879526S

£2,054.27 Inc VAT (20%)


Description

The Polar U-Series duty single door fridge is the ideal solution for hot, busy professional kitchens. Designed to outperform even when ambient temperatures reach as high as 43C, the fridge effectively keeps up to 358 litres of ingredients perfectly chilled across the three adjustable anti-tilt shelves. Cooling is boosted by powerful and intelligent fan distribution, ensuring every part of the fridge is rapidly cooled - even when the door is accessed regularly. For efficiency, the fridge is fitted with a self closing door (from 90) and a full 70mm of high quality insulation - both of which help to reduce running costs. For further energy saving, the fridge also has an automatic electronic defrost function, ensuring that all the components are kept frost-free and working effectively. Cleaning is also easy, thanks to robust castors and stainless steel construction, in and out. Whether this is the primary fridge in your kitchen or simply vital extra storage, the Polar is a fantastic choice. Polar U-Series is the pinnacle of the Polar kitchen refrigeration range, designed to reliably store your most valuable produce. Built to the highest commercial specifications, these units feature powerful forced air cooling - perfect for reducing food waste whilst conserving food taste. If you expect to access the unit very frequently, Polar U-Series refrigeration reliably keeps a consistently cool temperature, even in conditions up to 43C.

See full description
Specifications for U-Series Upright Fridge 650L
  • Product Type
    Upright Fridge
  • Capacity
    650L
  • Insulation Thickness
    70mm
  • No. of Shelves
    3
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome