Thermocafe Soft Touch Desk Mug Red 450ml

Order Code: ZT4949039S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Thermos Thermocafe Soft Touch Desk Mug Red 450ml Double wall vacuum insulation retains hot or cold temperatures Durable stainless steel interior and soft touch plastic exterior Twist lock lid Integrated handle for maximum portability Slide resistant foam base Capacity: 450ml

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Thermocafe Soft Touch Desk Mug Red 450ml
  • Capacity
    450ml
  • Product Type
    Desk Mug
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome