Alegria Delicate Coffee 500g

Order Code: ZT1012940S

£34.99 Inc VAT (0%)


Description

Nescafe Alegria Delicate Coffee 500g
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Alegria Delicate Coffee 500g
  • Pack Quantity
    1
  • Weight
    512g
  • Type
    Hot Drinks
  • Coffee Type
    Alegria
  • Coffee Style
    Instant Coffee
  • Drink Type
    Coffee
  • Dimensions (W x D x H)
    200x72x270mm
  • Pack Type
    Vending Refill
  • Environment Support
    100% sustainably sourced beans

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome