Americano Coffee Sticks 2g (Pack 200)

Order Code: ZT2120470S

£40.99 Inc VAT (0%)


Description

Nescafe Azera Americano Coffee Sticks 2g (Pack 200) Soluble Coffee with Finely Ground Roasted Coffee



Looking to delight your staff or customers with barista-style coffee moments? Introducing NESCAF… AZERA Americano, a carefully crafted blend of Arabica and Robusta beans that have been made into a premium instant coffee.



Looking to delight your staff or customers with barista-style coffee moments? Introducing NESCAF… AZERA Americano, a carefully crafted blend of Arabica and Robusta beans that have been made into a premium instant coffee.



Create Your Barista Style Coffee

1 Empty the contents of a sachet into your favourite mug

2 Pour in 200ml of hot (but not boiling) water and stir well

3 And enjoy your Barista style coffee.



200 x one mug stick sachets

Store in a Cool, Dry Place

For Best Before End: See Side of Carton

.

See full description
Specifications for Americano Coffee Sticks 2g (Pack 200)
  • Coffee Type
    Americano
  • Pack Type
    Sachets
  • Decaffeinated
    No
  • Pack Quantity
    200 Sachets
  • Weight
    645g
  • Coffee Style
    Instant Coffee
  • Drink Type
    Coffee
  • Environment Support
    100% sustainably sourced beans
  • Type
    Hot Drinks
  • Dimensions (W x D x H)
    250x142x144mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome