Aroma 1kg Fair Trade & Organic Italian Coffee Beans

Order Code: ZT3141215S

£17.99 Inc VAT (0%)


Description

Kimbo Aroma 1kg Fairtrade & Organic Italian Coffee Beans
About Kimbo Double Certified Aroma Coffee
Kimbo Aroma Organic Fairtrade beans is the new refined blend of the finest quality beans. Made up of washed Arabica and Natural Robusta, both holding FairTrade and Organic certification.
From a light roast and intense aroma, Kimbo Bio has a strong floral aroma, with a flavour of almond and a hint of spice. The combination gives a definite sweetness to the espresso and a great balance.
50% Arabica/50% Robusta
Arabica: Fairtrade & Organic from Nicaragua & Peru
Robusta: Fairtrade & Organic from India & Tanzania

See full description
Specifications for Aroma 1kg Fair Trade & Organic Italian Coffee Beans
  • Type
    Hot Drinks
  • Pack Quantity
    1kg
  • Drink Type
    Coffee
  • Coffee Type
    Italian
  • Pack Type
    Bag
  • Environment Support
    Rainforest Alliance certified
  • Coffee Style
    Coffee Beans

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome