Azera Decaffinated 420g Single Tin

Order Code: ZT2119763S

£42.99 Inc VAT (0%)


Description

Nescafe Azera Decaffinated 420g Single Tin Decaffeinated soluble coffee with decaffeinated roast and ground coffee.



Bring barista-style coffee to your workplace with NESCAF… AZERA Americano Decaff, a super smooth premium decaf instant black coffee. Crafted from a blend of Arabica and Robusta coffee beans, enjoy a full flavour, rich aroma and layer of velvety coffee cream.



Be inspired by a brilliant coffee experience and delight your staff or customers with NESCAF… AZERA Americano Decaff, our instant Americano decaffeinated purely with water. Prepare your instant Americano in moments for a decaffeinated break in your workday.



Bring barista-style coffee to your workplace with NESCAF… AZERA Americano Decaff, a super smooth premium decaf instant black coffee. Crafted from a blend of Arabica and Robusta coffee beans, enjoy a full flavour, rich aroma and layer of velvety coffee cream.



Be inspired by a brilliant coffee experience and delight your staff or customers with NESCAF… AZERA Americano Decaff, our instant Americano decaffeinated purely with water. Prepare your instant Americano in moments for a decaffeinated break in your workday.



For the Perfect Serve

Always use a dry measure and freshly boiled water (not boiling hot)

Up to 233 Mugs

1 teaspoon (minimum 1.8g) per mug

1 tablespoon (minimum 6g) per pint



Store in a cool and dry place.

Best before end: See base of tin.

.

See full description
Specifications for Azera Decaffinated 420g Single Tin
  • Coffee Type
    Azera
  • Coffee Style
    Instant Coffee
  • Decaffeinated
    Yes
  • Recycled Product
    100% Recyclable
  • Pack Quantity
    420g
  • Environment Support
    100% sustainably sourced beans
  • Pack Type
    Tin
  • Drink Type
    Coffee
  • Type
    Hot Drinks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome