Barista Style Instant Coffee 500g (Single Tin)

Order Code: ZT2121069S

£39.99 Inc VAT (0%)


Description

Nescafe Azera Barista Style Instant Coffee 500g (Single Tin) Soluble Coffee with Finely Ground Roasted Coffee



Looking to delight your staff or customers with barista-style coffee moments? Introducing NESCAF… AZERA Americano, a carefully crafted blend of Arabica and Robusta beans that have been made into a premium instant coffee.



Looking to delight your staff or customers with barista-style coffee moments? Introducing NESCAF… AZERA Americano, a carefully crafted blend of Arabica and Robusta beans that have been made into a premium instant coffee.



1 Add 1 heaped 1.8g tsp into your favourite mug

2 Pour in 200ml of hot (but not boiling) water

3 And enjoy your Barista style coffee

Store in a Cool, Dry Place.

Best Before End: See Base

.

See full description
Specifications for Barista Style Instant Coffee 500g (Single Tin)
  • Drink Type
    Coffee
  • Coffee Type
    Americano
  • Pack Quantity
    500g
  • Recycled Product
    100% Recyclable
  • Environment Support
    100% sustainably sourced beans
  • Coffee Style
    Instant Coffee
  • Dimensions (W x D x H)
    108x210x136mm
  • Decaffeinated
    No
  • Pack Type
    Tin
  • Weight
    723g
  • Product Type
    Hot Drinks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome