0
1
2
3
4
5
6
7

Cappuccino 1kg (Makes Approx 60 Cups) 12314882

Order Code: ZT1551730S

£27.99 Inc VAT (0%)


Description

Enjoy the frothy taste of a cappuccino in an instant with Nescafe Gold Cappuccino unsweetened. No need to froth or steam milk, just measure out a portion, add hot water and stir. Made with high quality coffee beans for a bold flavour, with whitener from milk from British dairy farmers, for a deliciously frothy top. For those who prefer a full-bodied, creamy taste. Low fat and sugar when prepared. No hydrogenated oil or artificial colours. This 1kg tin contains enough coffee for around 70 mugs, ideal for caterers or office kitchens. Suitable for vegetarians. Fully recyclable tin. Nescafe plan work with coffee farmers to support them in through providing higher-yielding, climate-resistant crops, protecting soil health and protect the future of coffee farming for everyone.
Made with a blend of high quality roasted coffee beans
Contains whitener from milk sourced from British dairy farmers
Add 3 heaped teaspoons into your favourite cup
Pour in 200ml of hot (not boiling) water and stir thoroughly
Perfection takes time, wait 20 seconds and stir again
Makes approximately 70 mugs
Suitable for vegetarians
No hydrogenated oil or artificial flavours
Supplied in 1kg tin

See full description
Specifications for Cappuccino 1kg (Makes Approx 60 Cups) 12314882
  • MFR Part No.
    NL30707
  • Weight
    1.1451kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome