Decaf 300g

Order Code: ZT1002602S

£15.99 Inc VAT (0%)
£16.995.5% off


Description

Gold Blend Decaf 300g
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Decaf 300g
  • Pack Quantity
    1
  • Weight
    350g
  • Type
    Hot Drinks
  • Drink Type
    Coffee
  • Decaffeinated
    Yes
  • Pack Type
    Vending Refill
  • Dimensions (W x D x H)
    145x76x190mm
  • Coffee Type
    Gold Blend
  • Coffee Style
    Instant Coffee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome