Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Coffee
Instant Coffee
Freeze Dried Coffee Platinum 750g - MYC07568
By MyCafe
Order Code:
ZT1549353S
£20.99
Inc VAT (0%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/instant-coffee/freeze-dried-coffee-platinum-750g-myc07568/p/ZT1549353S
Add to quotation
View all Instant Coffee
Description
Mycafe Freeze Dried Coffee Platinum 750g MYC07568
Specifications
Specifications for Freeze Dried Coffee Platinum 750g - MYC07568
Weight
1.01kg
MFR Part No.
MYC07568
Depth
465mm
Height
192mm
Width
312mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome