Gold Latte Sachets 40's

Order Code: ZT1730071S

£15.99 Inc VAT (0%)


Description

Nescafe Gold Latte Sachets 40's
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Gold Latte Sachets 40's
  • Pack Quantity
    780g
  • Weight
    950g
  • Type
    Hot Drinks
  • Coffee Type
    Latte
  • Decaffeinated
    No
  • Pack Type
    Sachets
  • Dimensions (W x D x H)
    243x198x113mm
  • Drink Type
    Coffee
  • Coffee Style
    Instant Coffee
  • Environment Support
    100% sustainably sourced beans

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome