Gold Roast Freeze Dried Coffee 750g

Order Code: ZT1114764P

£22.99 Inc VAT (0%)


Description

Lyons Gold Roast Freeze Dried Coffee 750g
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Gold Roast Freeze Dried Coffee 750g
  • Pack Quantity
    1
  • Type
    Hot Drinks
  • Coffee Type
    Gold Roast
  • Coffee Style
    Instant Coffee
  • Drink Type
    Coffee
  • Pack Type
    Tin
  • Number of Servings
    465
  • MFR Part No.
    NWT824P
  • Flavour
    Coffee
  • Weight
    750g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome