0
1
2
3
4

Instant Coffee 600g Refill 12315643

Order Code: ZT1551829S

£31.99 Inc VAT (0%)


Description

For a pure, rich and full flavoured cup of coffee, choose Nescafe Original Instant Coffee, a favourite since the 1930s. Made from 100% natural and pure coffee beans with no artificial flavours, the medium dark roast provides a full flavour that is great at any time of the day. This 600g refill pack reduces waste by helping you re-use an existing tin or jar and makes approximately 333 cups of coffee, which is ideal for office kitchens and meeting rooms.
Rich everyday instant coffee
Made from 100% natural and pure coffee beans with no artificial flavours
Medium dark roast for full flavour
Provides approximately 333 cups
Ideal for office kitchens and meeting rooms
600g refill pack

See full description
Specifications for Instant Coffee 600g Refill 12315643
  • Weight
    0.6301kg
  • Drink Type
    Coffee
  • Pack Type
    Refill
  • Flavour
    Rich
  • Product Type
    Instant Coffee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome