Lavazza Decaffeinated Ground Filter Coffee (Pack 250g)

Order Code: ZT1258475P

£9.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.396%
10 +£8.7912%


Description

Lavazza Decaffeinated Ground Filter Coffee (Pack 250g) An aromatic, well-balanced blend from Central America. Experience a full-bodied, unforgettable flavour. This blend is ideal if you want to avoid caffeine without giving up the luxury of†authentic Italian coffee.

.

Specifications for Lavazza Decaffeinated Ground Filter Coffee (Pack 250g)
  • Type
    Hot Drinks
  • MFR Part No.
    70057NT
  • Pack Quantity
    250g
  • Decaffeinated
    Yes
  • Coffee Style
    Ground Coffee
  • Pack Type
    Bag
  • Drink Type
    Coffee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome