Nescafe Gold Blend Decaffeinated Instant Coffee Sticks (Pack 200)

Order Code: ZT1258894P

£34.99 Inc VAT (0%)


Description

Nescafe Gold Blend Decaffeinated Instant Coffee Sticks (Pack 200) Decaffeinated Freeze-Dried Soluble Coffee with Decaffeinated Finely Ground Roasted Coffee.



Also available with NescaféÆ Gold BlendÆ

NescaféÆ is produced with 100% coffee beans, nothing else. Through a careful selection of beans, we deliver a smooth and aromatic cup.

Globally NescaféÆ is providing 220 million high yielding coffee plantlets to farmers by 2020. This is part of the NescaféÆ Plan.

Our corrugate carton is Recyclable and can be placed in the Paper/Board recycling stream.



In the middle of a busy day, it's important to have some time for yourself and appreciate the moment. So take a break and focus on the now with NESCAF… GOLD BLEND. Our recipe uses carefully selected roasted coffee beans for a premium coffee experience every time. Each cup takes moments to prepare, making it easy for you to enjoy a delicious coffee. Whatever each day brings, make time for cup of quality coffee and take a moment to reconnect with NESCAF… GOLD BLEND.



Also available with NescaféÆ Gold BlendÆ

NescaféÆ is produced with 100% coffee beans, nothing else. Through a careful selection of beans, we deliver a smooth and aromatic cup.

Globally NescaféÆ is providing 220 million high yielding coffee plantlets to farmers by 2020. This is part of the NescaféÆ Plan.

Our corrugate carton is Recyclable and can be placed in the Paper/Board recycling stream.



In the middle of a busy day, it's important to have some time for yourself and appreciate the moment. So take a break and focus on the now with NESCAF… GOLD BLEND. Our recipe uses carefully selected roasted coffee beans for a premium coffee experience every time. Each cup takes moments to prepare, making it easy for you to enjoy a delicious coffee. Whatever each day brings, make time for cup of quality coffee and take a moment to reconnect with NESCAF… GOLD BLEND.

.

See full description
Specifications for Nescafe Gold Blend Decaffeinated Instant Coffee Sticks (Pack 200)
  • Weight
    580g
  • MFR Part No.
    66844NE
  • Type
    Hot Drinks
  • Pack Quantity
    1.8g
  • Dimensions (W x D x H)
    250x142x144mm
  • Coffee Style
    Instant Coffee
  • Drink Type
    Coffee
  • Coffee Type
    Gold Blend
  • Decaffeinated
    Yes
  • Environment Support
    100% sustainably sourced beans
  • Pack Type
    Sachets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome