Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Coffee
Instant Coffee
Organic Medium Roast Instant Coffee 500g A06762
By Clipper
Order Code:
ZT1542206S
£41.99
Inc VAT (0%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/instant-coffee/organic-medium-roast-instant-coffee-500g-a06762/p/ZT1542206S
Add to quotation
View all Instant Coffee
Description
Clipper Organic Medium Roast Instant Coffee 500g A06762
Specifications
Specifications for Organic Medium Roast Instant Coffee 500g A06762
Weight
0.6301kg
Depth
330mm
Height
133mm
Width
325mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome