Original Decaffeinated Instant Coffee 500g

Order Code: ZT2119477S

£27.99 Inc VAT (0%)


Description

Nescafe Original Decaffeinated Instant Coffee 500g 100% Decaffeinated soluble coffee



Choose NESCAF… Original Decaff for a great tasting mug of decaff coffee. Whatever your schedule, enjoy some time out for yourself and savour the rich and full-flavoured taste of our delicious blend.



Choose NESCAF… Original Decaff for a great tasting mug of decaff coffee. Whatever your schedule, enjoy some time out for yourself and savour the rich and full-flavoured taste of our delicious blend.



1) Add 1 heaped tsp (1.8g) into your favourite mug.

2) Pour in 200ml of hot water.

3) Enjoy your full-flavoured decaff coffee!



Store in a cool and dry place.

Best before end: See base.

.

See full description
Specifications for Original Decaffeinated Instant Coffee 500g
  • Recycled Product
    100% Recyclable
  • Decaffeinated
    Yes
  • Drink Type
    Coffee
  • Environment Support
    100% sustainably sourced beans
  • Pack Quantity
    500g
  • Coffee Style
    Instant Coffee
  • Type
    Hot Drinks
  • Pack Type
    Tin
  • Coffee Type
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome