Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Coffee
Instant Coffee
Original Refill 600g - 29072NE
By Nescafe
Order Code:
ZT3522957S
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/instant-coffee/original-refill-600g-29072ne/p/ZT3522957S
Add to quotation
View all Instant Coffee
Description
Nescafe Original Instant Coffee Refill 600g - 12533670
Specifications
Technical Information
Specifications for Original Refill 600g - 29072NE
Environment Support
100% sustainably sourced beans
Type
Hot Drinks
Pack Quantity
600g
Dimensions (W x D x H)
125x135x215mm
Coffee Style
Instant Coffee
Decaffeinated
No
Pack Type
Refill
Coffee Type
Original
Drink Type
Coffee
Weight
614g