Prestige 1kg Italian Coffee Beans

Order Code: ZT3141197S

£18.99 Inc VAT (0%)

Currently unavailable

Description

Kimbo Prestige 1kg Italian Coffee Beans
Kimbo Prestige is a premium blend predominately Arabica based with green coffees from both the Americas and Asia. With its intense aroma, velvet like body and depth in flavour it our teams blend of choice.
This blend was chosen by Jamie Oliver for the UK through the renowned Jamies Italian restaurants
COMPOSITION:
65% Arabica 35% Robusta
CHARACTERISTICS
Sensory profile: A fine blend created by a clever combination of different qualities of Arabica and Robusta. Very well balanced with medium body and elegant sweetness. It has a soft density, with pleasant hints of caramel and dried dates. An enjoyable acidic note makes the taste experience unforgettable.

See full description
Specifications for Prestige 1kg Italian Coffee Beans
  • Pack Quantity
    1kg
  • Type
    Hot Drinks
  • Drink Type
    Coffee
  • Coffee Type
    Italian
  • Pack Type
    Bag
  • Environment Support
    Rainforest Alliance certified
  • Coffee Style
    Coffee Beans

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome