V60 Glass Range Coffee Server Size 02 (600ml) XVD-60B

Order Code: ZT3141178S

£26.99 Inc VAT (20%)

Currently unavailable

Description

Hario V60 Glass Range Coffee Server Size 02 (600ml) XVD-60B Hario V60 Glass Range Coffee Server Size 02 (600ml) - Serve Flavourful Coffee in Style. Suitable for all Filter Coffee's. The Hario V60 glass range server is also called a microwave server because it is microwave-friendly. It can be used as part of Hario V60 coffee equipment or separately to serve all kinds of beverages. Made of ultra-quality borosilicate glass, the Hario V60 coffee server has two measuring lines (cups and ml), making it easy to brew coffee for 2 to 6 people with each cup containing 130ml. Hario V60 Glass Coffee Server Design Simple and attractive glass design is suitable for home or coffeehouse settings. The Hario V60 glass range server has a plastic handle which is attached to a plastic ring around the neck of the coffee server. This is to ensure that no matter how hot the beverage is inside; the heat from the glass server will not get transferred to the handle. The Hario V60 glass server has a lid that fits in well but is not air-tight allowing coffee to cool down slowly. In conclusion, the high quality Hario V60 glass range server is affordable and very convenient for everyday use, it consists of elegant design and smart features. It has everything that a coffee server requires - all you have to do now is brew some coffee. Hario V60 Glass Range Server Includes:

See full description
Specifications for V60 Glass Range Coffee Server Size 02 (600ml) XVD-60B
  • Form
    Coffee Dripper
  • Material
    Glass
  • Appliance Type
    Coffee Makers
  • Capacity
    1-4 Cup
  • Colour
    Transparent
  • Type
    Kitchen Appliances