0
1
2
3

1.7L 3000W Fast Boil Kettle & 4 Slice Toaster Set with 7 Browning Controls Grey

Order Code: ZT4184698S

£62.99 Inc VAT (20%)


Description

Toaster and kettle set: Two-in-one - complete your kitchen in style with this electric kettle and matching toaster. Glossy and ridged textured finish with high shine chrome accents adds chic style and to your kitchen.1.7L kettle with Otter thermostat: Rapid boil kettle makes maximum six standard cups of tea or coffee in a singular boil. Helpful water level indicator. Thermostat for a hot boil everytime.Toaster with seven browning levels: Toast plenty of slices at the same time. Easy to control how toasted they are. Also features defrost, reheat and cancel options.Easy to clean, with safety features: Toaster has a crumb tray to empty easy. Cordless kettle features overheating prevention feature and dry boil cut-off protection (when less than 0.5L) .Dimensions: Each Slot Size: 13.5L x 3.5W x 13.5Hcm. Maximum Size for Bread: 12L x 12W x 1.5Dcm. No assembly required.

See full description
Specifications for 1.7L 3000W Fast Boil Kettle & 4 Slice Toaster Set with 7 Browning Controls Grey
  • Capacity
    1.7L
  • Power
    3000W
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome