0
1
2
3

1.7L Brushed Stainless Cordless Kettle

Order Code: ZT1194454X

£27.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Cordless jug kettle 2.2KW with 1.7 litre capacity, also features 360° cordless base for left or right hand use with handy cable storage in the base.

Features and Benefits
• Comes in brushed Stainless steel with matt black handle
• Easy open lid with push button operation
• Large water level window
• LED power indicator light and boil dry/overheat protection.

See full description
Specifications for 1.7L Brushed Stainless Cordless Kettle
  • Model Number
    IG7731
  • Features
    Push Button Lid
    LED Power Indicator
    360 degrees Base
  • Power
    2.2kg/mm
  • Colour
    Silver
  • Capacity
    1.7L
  • MFR Part No.
    IG7731
  • Type
    Electric Kettle
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome