0
1
2
3

1.7LTR Black Cordless Jug Kettle

Order Code: ZT1063539X

£12.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Cordless jug kettle with 2200W power rating and a water capacity of 1.7 litre. The kettle features a safety locking lid to reduce water spilling, auto switch off on boil, boil dry protection, removable washable filter, immersed element, cord storage, on/off switch with indicator light and a water level window.

Specifications for 1.7LTR Black Cordless Jug Kettle
  • Capacity
    1.7L
  • Power
    2200W
  • MFR Part No.
    IG7280
  • Type
    Electric Kettle
  • Colour
    Black
  • Features
    Cord Storage
    Auto Switch Off
    On/Off Switch With Indicator Light
    Removable and Washable Filter
    Safety Locking Lid
  • Model Number
    IG7280
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome