2 Cup Teapot Charcoal

Order Code: ZT4949813S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Price & Kensington 2 Cup Teapot Charcoal The Price & Kensington Charcoal 2 cup teapot is made from durable stoneware and boasts a high gloss glaze finish in a cool grey hue, designed to co-ordinate harmoniously with any kitchen table. Our iconic �Brown Betty� shape allows tea leaves to swirl freely around the pot, releasing the flavour and infusing the perfect brew. The teapot can be used with and without a stainless steel filter. Perfect for everyday use, the teapot has an 450ml capacity, a non-drip spout and comfortable pouring handle. Dishwasher and microwave safe.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 2 Cup Teapot Charcoal
  • Material
    Stoneware
  • Product Type
    Teapot
  • Colour
    Charcoal
  • Capacity
    450ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome