2 Cup Teapot Sage Green

Order Code: ZT4949943S

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

Price & Kensington 2 Cup Teapot Sage Green The Price & Kensington Sage Green 2 cup teapot is made from durable stoneware and boasts a high gloss glaze finish in a calming, nature inspired sage green tone. Our iconic ‘Brown Betty’ shape allows tea leaves to swirl freely around the pot, releasing the flavour and infusing the perfect brew. The teapot can be used with and without a stainless steel filter. Perfect for everyday use, the teapot has an 450ml capacity, a non-drip spout and comfortable pouring handle. Dishwasher and microwave safe.

See full description
Specifications for 2 Cup Teapot Sage Green
  • Material
    Stoneware
  • Capacity
    450ml
  • Colour
    Sage Green
  • Product Type
    Teapot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome