0
1
2
3
4

3.5 Litre Corded Traditional Kettle Stainless

Order Code: ZT1015578S

£46.99 Inc VAT (20%)
£49.996% off


Description

This Igenix traditional kettle comes in stylish stainless steel to suit most styles of kitchen décor.

It boasts a generous 3.5L capacity – double that of an average kettle – which prevents you from having to reboil your water when you need larger amounts, and will give you enough hot water for up to 14 standard mugs at a time.

With a lift-off lid it’s easy to fill up, and the detachable power cord means you can move around more easily to anywhere in the kitchen without being limited to staying near a plug socket.

It also offers safety protection with a boil dry feature, as well as overheat protection for peace of mind.

See full description
Specifications for 3.5 Litre Corded Traditional Kettle Stainless
  • Material
    Stainless Steel
  • Capacity
    3.5L
  • Product Type
    Traditional Kettle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome