10 litre soup kettle featuring a stainless steel hinged lid and smart black finish.Excellent for serving soup, curry, chilli, stew and mulled wine.Wet heat operation and variable simmer stat allow easy use and flexibility.Maximum temperature: 98°C.Power: 400W.H x D: 360 x 345mm.